Funnels with short stem, Nalgene®
62 ml, 21 mm, 10 mm, 65 mm
NALG4256-0234
PP or HDPE, translucent.
- Shatter-proof
- PP: autoclavable
- HDPE: not autoclavable
- Capacity:62 ml
- Int.Ø top:65 mm
- Stem O-Ø:10 mm
- Stem length:21 mm
- Cat. No.:NALG4256-0234
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



