Order Entry
Export
Orders LinkContactUsLinkComponent
Funnels, analytical, Nalgene®

Funnels, analytical, Nalgene®

65 mm, 7 mm, 66 mm
Catalog # 221-0085
   Low Manufacturing Impact
Funnels, analytical, Nalgene®
Catalog # 221-0085
   Low Manufacturing Impact
Funnels, analytical, Nalgene®
Funnels, analytical, Nalgene®

65 mm, 7 mm, 66 mm

Price
59,40 €
Log in for availability
1 * 12 items
Product Details & Documents

PPCO, translucent.

  • Inner ribs at an angle of 58° to accelerate the filtering process
  • Outer ribs prevent air from being trapped under the filter paper
  • Autoclavable

With inner and outer ribs. Cone angle 60°.

Specifications
  • Funnel O-Ø:
    66 mm
  • Stem O-Ø:
    7 mm
  • Stem length:
    65 mm
  • Cat. No.:
    221-0085
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact