Desiccators, DURAN®
With NS 24/29, Novus, 300 DN, 150 mm, 380×420 mm, 300 mm
Catalog # 467-1132
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Clear DURAN®, borosilicate glass 3.3, choice of models with flat flange, NOVUS NS 24/29 junction, and outlet in lid with stopcock or desiccators with flat flange without junction and lid with a knob.
- Ideal for vacuum and non vacuum applications
- Supplied with lid
Certifications: According to DIN ISO 13130
Ordering information: Most are supplied without a plate, please order suitable plate separately.
Documents
247826654
Images 360
Specifications
- Ø int.:300 mm
- Nominal size:300 DN
- Type:With NS 24/29, Novus
- Seq:019
- Usable height:150 mm
- Ø ext.×H:380×420 mm



