Order Entry
Export
Orders LinkContactUsLinkComponent
 

Desiccators, DURAN®

With NS 24/29, Novus, 200 DN, 118 mm, 270×296 mm, 200 mm
  467-1136
Desiccators, DURAN®
  467-1136
Desiccators, DURAN®
Desiccators, DURAN®

With NS 24/29, Novus, 200 DN, 118 mm, 270×296 mm, 200 mm

 
325,00 €
   
1 * 1 items
 

Clear DURAN®, borosilicate glass 3.3, choice of models with flat flange, NOVUS NS 24/29 junction, and outlet in lid with stopcock or desiccators with flat flange without junction and lid with a knob.

  • Ideal for vacuum and non vacuum applications
  • Supplied with lid

 : According to DIN ISO 13130

 : Most are supplied without a plate, please order suitable plate separately.

 

 
  • Ø int.:
    200 mm
  • Nominal size:
    200 DN
  • Type:
    With NS 24/29, Novus
  • Seq:
    017
  • Usable height:
    118 mm
  • Ø ext.×H:
    270×296 mm