Order Entry
Export
Orders LinkContactUsLinkComponent
Desiccators, DURAN®

Desiccators, DURAN®

Flat flange, 300 DN, 150 mm, 380×433 mm, 300 mm
Catalog # 467-0057
Supplier:   DWK Life Sciences
Desiccators, DURAN®
Catalog # 467-0057
Supplier:  DWK Life Sciences
Desiccators, DURAN®
Desiccators, DURAN®

Flat flange, 300 DN, 150 mm, 380×433 mm, 300 mm

Price
567,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Clear DURAN®, borosilicate glass 3.3, choice of models with flat flange, NOVUS NS 24/29 junction, and outlet in lid with stopcock or desiccators with flat flange without junction and lid with a knob.

  • Ideal for vacuum and non vacuum applications
  • Supplied with lid

 : According to DIN ISO 13130

 : Most are supplied without a plate, please order suitable plate separately.

Documents

Specifications
  • Ø int.:
    300 mm
  • Nominal size:
    300 DN
  • Type:
    Flat flange
  • Seq:
    014
  • Usable height:
    150 mm
  • Ø ext.×H:
    380×433 mm