Order Entry
Export
Orders LinkContactUsLinkComponent
Desiccators, DURAN®

Desiccators, DURAN®

Flat flange, 100 DN, 58 mm, 153×187 mm, 100 mm
Catalog # 467-0055
Supplier:   DWK Life Sciences
Desiccators, DURAN®
Catalog # 467-0055
Supplier:  DWK Life Sciences
Desiccators, DURAN®
Desiccators, DURAN®

Flat flange, 100 DN, 58 mm, 153×187 mm, 100 mm

Price
172,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Clear DURAN®, borosilicate glass 3.3, choice of models with flat flange, NOVUS NS 24/29 junction, and outlet in lid with stopcock or desiccators with flat flange without junction and lid with a knob.

  • Ideal for vacuum and non vacuum applications
  • Supplied with lid

Certifications: According to DIN ISO 13130

Ordering information: Most are supplied without a plate, please order suitable plate separately.

Documents

Specifications
  • Ø int.:
    100 mm
  • Nominal size:
    100 DN
  • Type:
    Flat flange
  • Seq:
    010
  • Usable height:
    58 mm
  • Ø ext.×H:
    153×187 mm