Filter funnel heads
Disc 50 mm Ø, 250 ml, 54 mm
Catalog # 511-5127
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Filter head in DURAN® borosilicate glass 3.3, clear, PP funnel and two fluorinated rubber sealing rings.
- Easily interchangeable discs
- Safe and simple removal of filtered material
- Discs easily cleaned on both sides
Slit sieve 511-5126 (48 mm Ø) suitable as paper filter or membrane support on the 250 ml model.
: Threaded filter head with funnel and two sealing rings, without filter disc.
Specifications
- For:Disc 50 mm Ø
- Thread:54 mm
- Capacity:250 ml
- Seq:05



