Flat flange beaker, DURAN®
2000 ml, 130 mm, flange DN 120, 200 mm
Catalog # 201-0142
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN® borosilicate glass 3.3, clear, with laboratory flat flange (DN) with groove for vacuum use. Maximum operating pressure at 250 °C: 0,5 bar.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
: Important: At a maximum operating temperature of 250 °C and at permissible operating pressure, the temperature difference in the glass wall of the flat flange reaction vessels may not exceed 30 °C.
Specifications
- Ext.Ø:130 mm
- With:flange DN 120
- Capacity:2000 ml
- Height:200 mm
- Seq:04



