Order Entry
Export
Orders LinkContactUsLinkComponent
Flat flange beaker, DURAN®

Flat flange beaker, DURAN®

1000 ml, 159 mm, flange DN 150, 120 mm
Catalog # 201-0146
Supplier:   DWK Life Sciences
Flat flange beaker, DURAN®
Catalog # 201-0146
Supplier:  DWK Life Sciences
Flat flange beaker, DURAN®
Flat flange beaker, DURAN®

1000 ml, 159 mm, flange DN 150, 120 mm

Price
145,00 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN® borosilicate glass 3.3, clear, with laboratory flat flange (DN) with groove for vacuum use. Maximum operating pressure at 250 °C: 0,5 bar.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Caution: Important: At a maximum operating temperature of 250 °C and at permissible operating pressure, the temperature difference in the glass wall of the flat flange reaction vessels may not exceed 30 °C.

Specifications
  • Ext.Ø:
    159 mm
  • With:
    flange DN 150
  • Capacity:
    1000 ml
  • Height:
    120 mm
  • Seq:
    01