Carboys, wide neck, rectangular with spigot, HDPE, Nalgene®
20 l, HDPE/PP, 219×318×381 mm
Catalog # 216-8612
Supplier: Thermo Fisher Scientific
Carboys, wide neck, rectangular with spigot, HDPE, Nalgene®
Catalog # 216-8612
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
HDPE, translucent, PPCO, translucent or PC, transparent.
- HDPE: Good chemical resistance/PPCO: Very good chemical resistance/PC: Good chemical resistance
- HDPE: Heat resistant up to 120 °C/PPCO: Heat resistant up to 121 °C, autoclavable/PC: Heat resistant up to 135 °C, autoclavable
- Leakproof closure
With white PP screw caps and PP spigot. Space saving rectangular shape. Calibrated in gallons and litres. Wide opening for easy filling and decanting or cleaning. Sturdy stainless steel handle. The carboy made of PC (heat resistant up to 135 °C) is especially suitable for use in refrigerated rooms and cold chambers.
Documents
NALG2321-0020_TDS_EN
Datasheet
Specifications
- Capacity:20 l
- Material:HDPE/PP
- W×D×H:219×318×381 mm
- Cat. No.:216-8612
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



