Bottles, wide neck, square, with screw cap, Nalgene®
250 ml, 43-415, 33 mm, 62×62×116 mm
Supplier: Thermo Fisher Scientific
Bottles, wide neck, square, with screw cap, Nalgene®
Catalog # 215-7284
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
HDPE, translucent or PPCO, translucent, with PP screw cap.
- HDPE: Compatibility with most alcohols, bases and acids. PPCO: Very good chemical resistance
- HDPE: Heat resistant up to +120 °C. PPCO: Heat resistant up to +121 °C, autoclavable
- Leakproof
Ideal for storing and shipping samples. Wide mouth permits easy filling and cleaning. Square shape saves space.
Specifications
- Thread:43-415
- Capacity:250 ml
- W×D×H:62×62×116 mm
- Neck I-Ø:33 mm
- Cat. No.:215-7284
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603), ACT Label
- Environmentally Preferable:Low Manufacturing Impact|Product Transparency and Disclosure



