Order Entry
Export
Orders LinkContactUsLinkComponent
NMR sample tubes, 5 mm, with accuracy classes, DURAN®

NMR sample tubes, 5 mm, with accuracy classes, DURAN®

178 mm, 130 µm, 500 MHz
Catalog # 212-1682
Supplier:   DWK Life Sciences
NMR sample tubes, 5 mm, with accuracy classes, DURAN®
Catalog # 212-1682
Supplier:  DWK Life Sciences
NMR sample tubes, 5 mm, with accuracy classes, DURAN®
NMR sample tubes, 5 mm, with accuracy classes, DURAN®

178 mm, 130 µm, 500 MHz

Price
96,50 €
Log in for availability
1 * 5 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Storage and transport of measurement solutions
  • Designed for use in low to most mid field NMR spectrometers
  • Close tolerances and accuracy, especially to their straightness, wall thickness and wall thickness distribution

DURAN® NMR tubes are available, according to requirement, in three accuracy classes. The correct tube can be selected depending on resonant frequency. These tubes are noteworthy for their close tolerances and accuracy, especially to their straightness, wall thickness and wall thickness distribution. Consequently, quick and accurate test results are achievable.

With printed retrace code (batch identification).

Specifications
  • Camber:
    130 µm
  • Frequency:
    500 MHz
  • Length:
    178 mm
  • Seq:
    04