Order Entry
Export
Orders LinkContactUsLinkComponent
Distillation flasks, engler type, DURAN®

Distillation flasks, engler type, DURAN®

150 ml, 223 mm, 73 mm, 20 mm
Catalog # 214-0435
Supplier:   DWK Life Sciences
Distillation flasks, engler type, DURAN®
Catalog # 214-0435
Supplier:  DWK Life Sciences
Distillation flasks, engler type, DURAN®
Distillation flasks, engler type, DURAN®

150 ml, 223 mm, 73 mm, 20 mm

Price
43,00 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Uniform wall thickness distribution makes these flasks ideal for heating applications and distillations.

Specifications
  • Ext.Ø:
    73 mm
  • Capacity:
    150 ml
  • Height:
    223 mm
  • Neck I-Ø:
    20 mm