Distillation flasks, engler type, DURAN®
125 ml, 215 mm, 68 mm, 22 mm
Catalog # 752-0500
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Uniform wall thickness distribution makes these flasks ideal for heating applications and distillations.
Specifications
- Ext.Ø:68 mm
- Capacity:125 ml
- Height:215 mm
- Neck I-Ø:22 mm



