Order Entry
Export
Orders LinkContactUsLinkComponent
 

Multi-purpose cylinders, DURAN®

1250 ml, 450 mm, 65 mm
Catalog # 216-0275
Supplier:   DWK Life Sciences
Multi-purpose cylinders, DURAN®
Catalog # 216-0275
Supplier:  DWK Life Sciences
Multi-purpose cylinders, DURAN®
Multi-purpose cylinders, DURAN®

1250 ml, 450 mm, 65 mm

Price
38,00 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear, with round base.

  • Very good chemical resistance and high resistance to temperature change
  • No graduations
  • Rough ground rim without pouring lip
Specifications
  • Ext.Ø:
    65 mm
  • Capacity:
    1250 ml
  • Seq:
    09
  • Outer height:
    450 mm