Multi-purpose cylinders, DURAN®
450 ml, 300 mm, 50 mm
Catalog # 215-3650
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear, with round base.
- Very good chemical resistance and high resistance to temperature change
- No graduations
- Rough ground rim without pouring lip
Specifications
- Ext.Ø:50 mm
- Capacity:450 ml
- Seq:06
- Outer height:300 mm



