Funnels with long stem, DURAN®
150 mm, 6 mm, 55 mm
Catalog # 221-0142
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3,3, clear.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With smooth internal walls. Cone angle 60°.
DIN ISO 4798 (exept 221-0143 and 221-1181)
Certifications: DIN ISO 4798 (except 221-0143 and 221-1181)
Specifications
- Funnel O-Ø:55 mm
- Stem O-Ø:6 mm
- Stem length:150 mm



