Funnels with short stem, DURAN®
35 mm, 6 mm, 35 mm
Catalog # 221-1111
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With smooth internal walls.
DIN ISO 4798 (exept 221-1112/221-1114/221-1120/221-1118 and 221-1119)
Certifications: DIN ISO 4798 (exept 221-1112/221-1114/221-1120/221-1118 and 221-1119).
Documents
Specifications
- Funnel O-Ø:35 mm
- Stem O-Ø:6 mm
- Stem length:35 mm



