Flasks, conical, Erlenmeyer shape, wide neck, DURAN®
10000 ml, 420 mm, 285 mm, 147 mm
Catalog # 214-0238
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance, high temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
- Glass Type I according to USP, EP and JP
With beaded rim and labelling area. Without graduations.
Specifications
- Ext.Ø:285 mm
- Capacity:10000 ml
- Height:420 mm
- Neck Ø ext.:147 mm



