Order Entry
Export
Orders LinkContactUsLinkComponent
Vacuum filtering flasks, Büchner, with side arm socket, DURAN®

Vacuum filtering flasks, Büchner, with side arm socket, DURAN®

10000 ml, 420 mm, 240 mm, 70 mm
Catalog # 519-4233
Supplier:   DWK Life Sciences
Vacuum filtering flasks, Büchner, with side arm socket, DURAN®
Catalog # 519-4233
Supplier:  DWK Life Sciences
Vacuum filtering flasks, Büchner, with side arm socket, DURAN®
Vacuum filtering flasks, Büchner, with side arm socket, DURAN®

10000 ml, 420 mm, 240 mm, 70 mm

Price
442,00 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Up to 2000 ml in Erlenmeyer shape, from 3000 ml in bottle shape
  • Ground socket to accommodate vacuum tubing of 15 to 18 mm ext.Ø (e.g. 6×5 or 8×5 mm)
  • Fulfils 'Equipment and product safety regulations'

For vacuum use. Filtration flasks with side arm socket have not only made work in preparation and analytical laboratories easier and simpler, but have also reduced accident risk.

DIN 12476 and ISO 6556 (only Erlenmeyer shape)

Certifications: ISO 6556 (Erlenmeyer shape) DIN 12475 (bottle shape).

Specifications
  • Ext.Ø:
    240 mm
  • Capacity:
    10000 ml
  • Height:
    420 mm
  • Neck I-Ø:
    70 mm