Filtering beakers, DURAN®
10000 ml, Without graduation, 340 mm, 225 mm
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Increased wall thickness for better mechanical properties
- Limited use as cooking glass due to reduced thermal shock resistance
- Available graduated or non graduated
Thick walled, with spout, easy to read scale and large labelling field.
Above 10000 ml without graduation
Documents
Specifications
- Ext.Ø:225 mm
- Capacity:10000 ml
- Description:Without graduation
- Height:340 mm
- Seq:10



