Order Entry
Export
Orders LinkContactUsLinkComponent
Filtering beakers, DURAN®

Filtering beakers, DURAN®

500 ml, Graduated, 124 mm, 89 mm
Catalog # 511-0317
Supplier:   DWK Life Sciences
Filtering beakers, DURAN®
Catalog # 511-0317
Supplier:  DWK Life Sciences
Filtering beakers, DURAN®
Filtering beakers, DURAN®

500 ml, Graduated, 124 mm, 89 mm

Price
35,30 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Increased wall thickness for better mechanical properties
  • Limited use as cooking glass due to reduced thermal shock resistance
  • Available graduated or non graduated

Thick walled, with spout, easy to read scale and large labelling field.

Above 10000 ml without graduation

Specifications
  • Ext.Ø:
    89 mm
  • Capacity:
    500 ml
  • Description:
    Graduated
  • Height:
    124 mm
  • Seq:
    04