Filtering beakers, DURAN®
250 ml, Graduated, 94 mm, 70 mm
Catalog # 511-0340
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Increased wall thickness for better mechanical properties
- Limited use as cooking glass due to reduced thermal shock resistance
- Available graduated or non graduated
Thick walled, with spout, easy to read scale and large labelling field.
Above 10000 ml without graduation
Documents
Specifications
- Ext.Ø:70 mm
- Capacity:250 ml
- Description:Graduated
- Height:94 mm
- Seq:03



