Filtering beakers, DURAN®
150 ml, Graduated, 93 mm, 54 mm
Catalog # 511-0316
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Increased wall thickness for better mechanical properties
- Limited use as cooking glass due to reduced thermal shock resistance
- Available graduated or non graduated
Thick walled, with spout, easy to read scale and large labelling field.
Above 10000 ml without graduation
Documents
Specifications
- Ext.Ø:54 mm
- Capacity:150 ml
- Description:Graduated
- Height:93 mm
- Seq:02



