Beakers, low form, DURAN®
1000 ml, 145 mm, 105 mm
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear, with spout.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Graduated for approximate reading of contents and labelling area (213-1101, 213-1102 not graduated and without Retrace Code).
With printed Retrace Code (batch identification).
ISO 3819 (except 213-1115).
Specifications
- Ext.Ø:105 mm
- Capacity:1000 ml
- Height:145 mm
- Seq:12



