Order Entry
Export
Orders LinkContactUsLinkComponent
 

Beakers, low form, DURAN®

400 ml, 110 mm, 80 mm
Catalog # 213-1108
Supplier:   DWK Life Sciences
Beakers, low form, DURAN®
Catalog # 213-1108
Supplier:  DWK Life Sciences
Beakers, low form, DURAN®
Beakers, low form, DURAN®

400 ml, 110 mm, 80 mm

Price
7,80 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear, with spout.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Graduated for approximate reading of contents and labelling area (213-1101, 213-1102 not graduated and without Retrace Code).

With printed Retrace Code (batch identification).

ISO 3819 (except 213-1115).

Specifications
  • Ext.Ø:
    80 mm
  • Capacity:
    400 ml
  • Height:
    110 mm
  • Seq:
    08