Order Entry
Export
Orders LinkContactUsLinkComponent
 

Cuvettes for macrophotometers

45 mm, 4 ml, 10 mm, PS
  LPIT111117
Cuvettes for macrophotometers
  LPIT111117
Cuvettes for macrophotometers
Cuvettes for macrophotometers

45 mm, 4 ml, 10 mm, PS

 
148,00 €
   
1 * 1.000 items
 

Polystyrene cuvettes specially designed for macrophotometers.

 
  • Path length:
    10 mm
  • Volume:
    4 ml
  • Window material:
    PS
  • Height:
    45 mm
  • Seq:
    002