Extractors for specific light solvents
Complete set, 250 ml, 500 ml, 45/40 NS
LENZ05432049
DURAN®, Borosilicate glass.
- Very good chemical resistance
- Very good temperature resistance
For the extraction of liquids with specific light solvents.
- Extraction cap.:250 ml
- Socket size:45/40 NS
- Type:Complete set
- Flask capacity:500 ml



