Order Entry
Export
Orders LinkContactUsLinkComponent
Distillation columns, Hempel

Distillation columns, Hempel

500 mm, 29/32 NS, 29/32 NS
Catalog # 271-3214
Supplier:   Lenz Laborglas
Distillation columns, Hempel
Catalog # 271-3214
Supplier:  Lenz Laborglas
Distillation columns, Hempel
Distillation columns, Hempel

500 mm, 29/32 NS, 29/32 NS

Price
58,30 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

For condensing vapours, with cooling coil and cooling mantle. Standard ground cone and jacket. Water supplied through plastic connectors with 8 mm external Ø and GL threaded joint.

DIN 12593

Certifications: DIN 12593

Documents

Specifications
  • Cone size:
    29/32 NS
  • Socket size:
    29/32 NS
  • Usable length:
    500 mm