Distilling bridges
150 mm, 14/23 NS, 14/23 NS
Catalog # LENZ05047001
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass, clear.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Air cooled. Two vertical cones and a ground socket for a distillation thermometer with 55 mm immersion length.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Cone size:14/23 NS
- Jacket length:150 mm
- Socket size:14/23 NS



