Flasks, Erlenmeyer, with standard ground joint
2000 ml, 280 mm, 166 mm, 24/29 NS
Catalog # 201-0187
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Volume graduations and labelling area.
DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)
Certifications: DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Ext.Ø:166 mm
- Socket size:24/29 NS
- Capacity:2000 ml
- Height:280 mm
- Seq:19



