Order Entry
Export
Orders LinkContactUsLinkComponent
 

Flasks, flat bottom with standard ground joint

2000 ml, 250 mm, 166 mm, 29/32 NS
Catalog # 271-1206
Supplier:   Lenz Laborglas
Flasks, flat bottom with standard ground joint
Catalog # 271-1206
Supplier:  Lenz Laborglas
Flasks, flat bottom with standard ground joint
Flasks, flat bottom with standard ground joint

2000 ml, 250 mm, 166 mm, 29/32 NS

Price
72,90 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With labelling area.

DIN 12348

Certifications: DIN 12348

Documents

Specifications
  • Ext.Ø:
    166 mm
  • Socket size:
    29/32 NS
  • Capacity:
    2000 ml
  • Height:
    250 mm
  • Seq:
    16