Order Entry
Export
Orders LinkContactUsLinkComponent
Flasks, flat bottom with standard ground joint

Flasks, flat bottom with standard ground joint

100 ml, 110 mm, 64 mm, 19/26 NS
Catalog # 201-1212
Supplier:   Lenz Laborglas
Flasks, flat bottom with standard ground joint
Catalog # 201-1212
Supplier:  Lenz Laborglas
Flasks, flat bottom with standard ground joint
Flasks, flat bottom with standard ground joint

100 ml, 110 mm, 64 mm, 19/26 NS

Price
14,60 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With labelling area.

DIN 12348

Certifications: DIN 12348

Documents

Specifications
  • Ext.Ø:
    64 mm
  • Socket size:
    19/26 NS
  • Capacity:
    100 ml
  • Height:
    110 mm
  • Seq:
    04