Order Entry
Export
Orders LinkContactUsLinkComponent
 

Flasks, flat bottom with standard ground joint

50 ml, 100 mm, 51 mm, 19/26 NS
  201-1211
Flasks, flat bottom with standard ground joint
  201-1211
Flasks, flat bottom with standard ground joint
Flasks, flat bottom with standard ground joint

50 ml, 100 mm, 51 mm, 19/26 NS

 
14,00 €
   
1 * 1 items
 

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With labelling area.

DIN 12348

 : DIN 12348

 
  • Ext.Ø:
    51 mm
  • Socket size:
    19/26 NS
  • Capacity:
    50 ml
  • Height:
    100 mm
  • Seq:
    01