Order Entry
Export
Orders LinkContactUsLinkComponent
Flasks, round bottom, with standard ground joint

Flasks, round bottom, with standard ground joint

2000 ml, 45/40 NS, 240 ± 7 mm, 166 mm
Catalog # 271-1348
Supplier:   Lenz Laborglas
Flasks, round bottom, with standard ground joint
Catalog # 271-1348
Supplier:  Lenz Laborglas
Flasks, round bottom, with standard ground joint
Flasks, round bottom, with standard ground joint

2000 ml, 45/40 NS, 240 ± 7 mm, 166 mm

Price
74,10 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

DIN 12348

Certifications: DIN EN ISO 4797

Specifications
  • Ext.Ø:
    166 mm
  • Socket size:
    45/40 NS
  • Capacity:
    2000 ml
  • Height:
    240 ± 7 mm
  • Seq:
    28