Flasks, round bottom, with standard ground joint
250 ml, 29/32 NS, 140 ± 6 mm, 85 mm
Catalog # 201-1325
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With white, matt labelling area.
DIN 12348
Certifications: DIN EN ISO 4797
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Round bottom flask NS24 Round-bottom flask NSM
Technical Drawing
Schott tubing
Datasheet
Specifications
- Ext.Ø:85 mm
- Socket size:29/32 NS
- Capacity:250 ml
- Height:140 ± 6 mm
- Seq:16



