Order Entry
Export
Orders LinkContactUsLinkComponent
 

Flasks, round bottom, with standard ground joint

100 ml, 24/29 NS, 105 ± 6 mm, 64 mm
Catalog # 271-1307
Supplier:   Lenz Laborglas
Flasks, round bottom, with standard ground joint
Catalog # 271-1307
Supplier:  Lenz Laborglas
Flasks, round bottom, with standard ground joint
Flasks, round bottom, with standard ground joint

100 ml, 24/29 NS, 105 ± 6 mm, 64 mm

Price
12,30 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

DIN 12348

 : DIN EN ISO 4797

Specifications
  • Ext.Ø:
    64 mm
  • Socket size:
    24/29 NS
  • Capacity:
    100 ml
  • Height:
    105 ± 6 mm
  • Seq:
    11