Order Entry
Export
Orders LinkContactUsLinkComponent
Standard conical ground joints

Standard conical ground joints

- NS, 130 mm, 10/19 NS, 13 mm, 1,5 mm
Catalog # 201-4103
Supplier:   Lenz Laborglas
Standard conical ground joints
Catalog # 201-4103
Supplier:  Lenz Laborglas
Standard conical ground joints
Standard conical ground joints

- NS, 130 mm, 10/19 NS, 13 mm, 1,5 mm

Price
3,80 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass, clear.

  • Leakproof
  • Minimal requirement for joint lubrication
  • Joints cannot be misaligned

Socket and cone joints with fused edges. Excellent chemical resistance. High temperature resistance. Minimal thermal expansion giving high resistance to temperature changes.

DIN 12242 Form E (Socket joints)

DIN 12242 Form B (Cone joints)

ISO 383

Certifications: DIN 12242 Form E (Socket joints), DIN 12242 Form B (Cone joints), ISO 383.

Specifications
  • Cone size:
    - NS
  • Socket size:
    10/19 NS
  • Tube ext.Ø:
    13 mm
  • Wall thickness:
    1,5 mm
  • Seq:
    03
  • Total length:
    130 mm