Pipette tips, Finntip™ Stepper
0,5 ml, +, Individually
Catalog # 613-2635
Supplier: Thermo Fisher Scientific
Pipette tips, Finntip™ Stepper
Catalog # 613-2635
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Full range of positive displacement syringe tips designed for the Finnpipette™ Stepper.
- Ergonomic design
- Seven syringe sizes covering a range of dispensing volumes from 10 µl to 50 ml
- Adapted for applications using aggressive and viscous liquids
Specifications
- Packed:Individually
- Sterile:+
- Volume:0,5 ml
- Seq:02
- Cat. No.:613-2635
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact



