Pipette tips, Finntip™
0,2 - 20 µl, -, 33 mm, Violet, 10 racks, 384 each
613-2604
Finntip™ pipette tips are designed to achieve the highest level of performance in terms of accuracy and repeatability in conjunction with Finnpipette™ pipettes.
- High quality PP, autoclavable
- Unique shape of the collar ensures a leak-free connection to the pipette
- Smooth, hydrophobic surface minimises liquid retention allowing total dispensing of the sample
- Colour coded racks for rapid identification of the tips to be used
- Sterile tips: Certified RNase-, DNase-, DNA- and endotoxin-free
: Available in different volumes and packed loose, in racks, in a starter kit (racks and refills) or as a refill kit.
- Colour code:Violet
- Packed:10 racks, 384 each
- Sterile:-
- Volume:0,2 - 20 µl
- Length:33 mm
- Seq:07
- Cat. No.:613-2604
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact



