Pipette tips, Finntip™
0,5 - 250 µl, +, 52 mm, Yellow, 10 racks, 96 each
Supplier: Thermo Fisher Scientific
Pipette tips, Finntip™
Catalog # 613-2598
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Finntip™ pipette tips are designed to achieve the highest level of performance in terms of accuracy and repeatability in conjunction with Finnpipette™ pipettes.
- High quality PP, autoclavable
- Unique shape of the collar ensures a leak-free connection to the pipette
- Smooth, hydrophobic surface minimises liquid retention allowing total dispensing of the sample
- Colour coded racks for rapid identification of the tips to be used
- Sterile tips: Certified RNase-, DNase-, DNA- and endotoxin-free
Packaging: Available in different volumes and packed loose, in racks, in a starter kit (racks and refills) or as a refill kit.
Specifications
- Colour code:Yellow
- Packed:10 racks, 96 each
- Sterile:+
- Volume:0,5 - 250 µl
- Length:52 mm
- Cat. No.:613-2598
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact



