Vacuum systems, chemically resistant, LABOXACT®
SEM 820
Catalog # 189-0025
Supplier: KNF
Jump to:
Product Details & Documents
These vacuum systems are especially suitable for controlling processes in a rotary evaporator. The patented, closed system arrangement enables gentle distillation and high recovery rates of solvents even with low boiling points.
- Gentle distillation due to a closed system
- Reliable control of the evaporation process
- High solvent recovery
- Maintenance-free
- Environmentally friendly
: Includes the chemically resistant vacuum pump, base plate, separator, condenser, fine tuning valve, digital vacuum gauge, safety and venting valve, mains switch and mains cable.
: Flow rate at atmospheric pressure
Specifications
- Model:SEM 820
- Cat. No.:189-0025
- Flow rate:20 l/min
- Vacuum:8 mbar
- Working overpressure (bar):1,0
- W×D×H:307×199×481 mm
- Vacuum pump:N 820.3 FT.18
- Weight:14,5 kg



