Bottles, narrow neck, square, HDPE, with thread
250 ml, 32 mm, 60×60×136 mm
215-2367
: Kautex
HDPE. Square. Natural or white colour.
- Square cross-section
- Recessed labelling field
- Leakproof
- Bottles are suitable for food
- Ideal for liquids
- Halal certified
Five different types of closures available.
Documents
- Thread:32 mm
- Capacity:250 ml
- Seq:02
- W×D×H:60×60×136 mm



