Order Entry
Export
Orders LinkContactUsLinkComponent
 

Containers, wide mouth, square with thread

500 ml, 80,5×80,5×108 mm, 54 mm, 65 mm
Catalog # 215-3918
Supplier:   Kautex
Containers, wide mouth, square with thread
Catalog # 215-3918
Supplier:  Kautex
Containers, wide mouth, square with thread
Containers, wide mouth, square with thread

500 ml, 80,5×80,5×108 mm, 54 mm, 65 mm

Price
2,00 €
Log in for availability
1 * 1 items
Product Details & Documents

PVC, square, transparent or brown transparent colours.

  • Wide neck opening
  • Easy to fill, easy to clean
  • Leakproof
  • Suitable for food
  • Halal certified

Due to the wide neck opening the containers are easy to fill and to clean. Black closure with PE-foam insert. Brown transparent containers are suitable for light-sensitive media.

Specifications
  • Thread:
    65 mm
  • Capacity:
    500 ml
  • Seq:
    13
  • W×D×H:
    80,5×80,5×108 mm
  • Neck I-Ø:
    54 mm