Order Entry
Export
Orders LinkContactUsLinkComponent
Test tubes, with rim

Test tubes, with rim

10 ml, 100 mm, 16 mm, PP, Cylindrical
Catalog # KART88323
Supplier:   KARTELL
Test tubes, with rim
Catalog # KART88323
Supplier:  KARTELL
Test tubes, with rim
Test tubes, with rim

10 ml, 100 mm, 16 mm, PP, Cylindrical

Price
159,00 €
Log in for availability
1 * 2.000 items
Product Details & Documents

PS or PP.

  • Disposable tubes with round or conical bottom
  • With rim
  • For laboratory use
  • Can be used in centrifuges

Certifications: IVD certified.

Documents

Specifications
  • Ext.Ø:
    16 mm
  • Type:
    Cylindrical
  • Capacity:
    10 ml
  • Length:
    100 mm
  • Material:
    PP
  • Seq:
    04