Order Entry
Export
Orders LinkContactUsLinkComponent
Disposable cuvettes

Disposable cuvettes

Disposable cuvettes with four clear faces, Macro, 280 – 800 nm, 45 mm, 4,5 ml, 10 mm, PMMA
Catalog # 634-8530
Supplier:   KARTELL
Disposable cuvettes
Catalog # 634-8530
Supplier:  KARTELL
Disposable cuvettes
Disposable cuvettes

Disposable cuvettes with four clear faces, Macro, 280 – 800 nm, 45 mm, 4,5 ml, 10 mm, PMMA

Price
23,90 €
Log in for availability
1 * 100 items
Product Details & Documents

Disposable cuvettes made from optical polystyrene (PS) or PMMA with a transmission value at 300 nm of 70%.

  • 44,5 to 45 mm height
Specifications
  • Path length:
    10 mm
  • Type:
    Macro
  • Volume:
    4,5 ml
  • Window material:
    PMMA
  • Description:
    Disposable cuvettes with four clear faces
  • Height:
    45 mm
  • Seq:
    008
  • Range:
    280 – 800 nm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cap, LDPE, for cuvettes with square opening, 10×10 mm
    Cap, LDPE, for cuvettes with square opening, 10×10 mm
    634-8538
    Log in for availability
    1 * 5.000 items - 347,00 €