Disposable cuvettes
Disposable cuvettes with four clear faces, Macro, 340 – 800 nm, 45 mm, 4,5 ml, 10 mm, PS
Supplier: KARTELL
Jump to:
Product Details & Documents
Disposable cuvettes made from optical polystyrene (PS) or PMMA with a transmission value at 300 nm of 70%.
- 44,5 to 45 mm height
Specifications
- Path length:10 mm
- Type:Macro
- Volume:4,5 ml
- Window material:PS
- Description:Disposable cuvettes with four clear faces
- Height:45 mm
- Seq:004
- Range:340 – 800 nm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Cap, LDPE, for cuvettes with square opening, 10×10 mmCap, LDPE, for cuvettes with square opening, 10×10 mm634-8538Log in for availability1 * 5.000 items - 347,00 €



