Bottles, wide neck, with screw cap
250 ml, GL 45, 38 mm, 140 mm, 60 mm
215-0906
: KARTELL
PP, translucent with PP screw cap.
- Good temperature and chemical resistance
- Compliant with food and drug regulations
Sturdy graduated bottle with a long pinch seal that ensures leakproof closure. Wide neck for easy filling and emptying of liquids and powders.
DIN 13316 and 168
: DIN 13316 and 168
- Ext.Ø:60 mm
- Thread:GL 45
- Capacity:250 ml
- Height:140 mm
- Neck I-Ø:38 mm



