Order Entry
Export
Orders LinkContactUsLinkComponent
 

Measuring cylinders, conical, PMP

1000 ml, 20 ml, 263 mm
Catalog # 213-1824
Supplier:   KARTELL
Measuring cylinders, conical, PMP
Catalog # 213-1824
Supplier:  KARTELL
Measuring cylinders, conical, PMP
Measuring cylinders, conical, PMP

1000 ml, 20 ml, 263 mm

Price
70,30 €
Log in for availability
1 * 1 items
Product Details & Documents

PMP (TPX), crystal clear.

  • Very good chemical resistance and thermal resistance up to 170 °C
  • Robust, autoclavable
  • Liquid volume is easy to read

Ideal for a wide range of applications. With moulded graduations. Broad base for stability.

Specifications
  • Capacity:
    1000 ml
  • Height:
    263 mm
  • Division:
    20 ml