Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring cylinders, conical, PMP

Measuring cylinders, conical, PMP

500 ml, 10 ml, 183 mm
Catalog # 213-1823
Supplier:   KARTELL
Measuring cylinders, conical, PMP
Catalog # 213-1823
Supplier:  KARTELL
Measuring cylinders, conical, PMP
Measuring cylinders, conical, PMP

500 ml, 10 ml, 183 mm

Price
23,10 €
Log in for availability
1 * 1 items
Product Details & Documents

PMP (TPX), crystal clear.

  • Very good chemical resistance and thermal resistance up to 170 °C
  • Robust, autoclavable
  • Liquid volume is easy to read

Ideal for a wide range of applications. With moulded graduations. Broad base for stability.

Specifications
  • Capacity:
    500 ml
  • Height:
    183 mm
  • Division:
    10 ml